Apply to be a TradeMaster!
Main product image of 1" Full Port Stainless Steel Ball Valve with VB015-002 24V AC/DC On/Off Electric Actuator
Magnifying glass
Hover image to zoom

1" Full Port Stainless Steel Ball Valve with VB015-002 24V AC/DC On/Off Electric Actuator

Brand:
Bonomi
SKU:
8E067-002-1
Rating:
(0)
Q&A:
(0)
1" Full Port Stainless Steel Ball Valve with VB015-002 24V AC/DC On/Off Electric Actuator
Magnifying glass
Hover image to zoom
$455.29 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Torque
133 in-lb Torque

Description

–
The 8E067 packed series is ideally suited for commercial and industrial applications, where space and reliability are at a premium. The 8E067 package includes a stainless steel 1000 psi full port ball valve along with a Technopolymer housing electric motor. The NEMA 4/4X motors incorporate dual voltages, 24AC/DC and 100-240VAC, and are standardly furnished with two extra limit switches, a heater and a thermostat, and a torque limiter for added protection. The NEMA 4/4X housing is resistant to dusty areas and where water may be sprayed.

Actuator Features:
  • NEMA 4, 4X Housing - CSA, UL approved
  • 12V/24V AC/DC and 100-240V AC Models Available
  • ISO 5211, F03/F05 base with 11mm female drive
  • VB015 -12/24V AC - 50% Duty Cycle
  • VB030-VB110 - 12/24V DC and 100-240V AC - 75% Duty Cycle
  • High-Strength, Impact Resistant IP67 Technopolymer Housing
  • Temperature Range -4F to 131F
  • PG11 Electrical Connection/Optional
  • 1/2" Conduit

Valve Features:
  • CF8M Stainless Steel
  • ISO 5211 pad
  • NSF 61, 372 certified
  • Pressure rating to 1000 psi, 150 psi steam
  • Temperature -4F to 366F
  • Blow out proof stem
  • P.T.F.E. seats with O-ring backing for low operating torque
  • P.T.F.E. seals and Double O-ring stem seal design for extended cycle life
  • 100% electronically tested in the open and closed position@80 Psi
  • Thermal Relief Protection

Specs

–
Torque:

133 in-lb

Actuator Type:

Electric

Size:

1"

Power Supply:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy