Apply to be a TradeMaster!
Main product image of 1" Full Port Brass Ball Valve with VB010-002 24V AC/DC On/Off Electric Actuator (Lead Free)
Magnifying glass
Hover image to zoom

1" Full Port Brass Ball Valve with VB010-002 24V AC/DC On/Off Electric Actuator (Lead Free)

Brand:
Bonomi
SKU:
8E864LF-002-1
Rating:
(0)
Q&A:
(0)
1" Full Port Brass Ball Valve with VB010-002 24V AC/DC On/Off Electric Actuator (Lead Free)
Magnifying glass
Hover image to zoom
$320.74 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Torque
89 in-lb Torque

Description

–
The "Mini" 8E864LF series is ideally suited for applications where space and reliability is a must. This compact unit features a hardened, dent-resistant polymer electric motor and an 30" pigtail wire for quick hook-up, in either 2-point or 3-point control mode. The IP65 housing is resistant to dusty environments and to areas where water may be sprayed. This series, due to its lightweight design, can be installed in either vertical or horizontal position. When the valve is in the open position, an LED light will come on to sign "OPEN"

Actuator Features:
  • UL Certified
  • 24V AC/DC & 100-240V AC Models Available.
  • 120V AC - 75% Duty Cycle w/ 8 sec. cycle time.
  • 24V AC/DC - 50% Duty Cycle w/ 6.5 sec. cycle time
  • High-Strength, Impact Resistant IP65 Technopolymer Housing.
  • One auxiliary SPDT contact on closed.
  • Temperature Range 23F to 131F
  • ISO 5211, F03/F05 base w/ 11mm female drive.
  • Anti-condensation heater
  • Quiet operation w/ LED light in open position.
  • Output Torque 89 in/Lbs.
  • 30" pigtail for quick installation
  • Absorbed current for 120V AC is 4A
  • Absorbed current for 24V AC/DC is 6A

Valve Features:
  • Lead free Brass
  • Full Port, Sizes 1/4" to 1-1/4"
  • ISO 5211 pad and square stem
  • Pressure rating to 600 WOG
  • Temperature range -4F to 366F
  • Low torque design with back up o-ring seats
  • Double o-ring stem seal design for extended cycle life
  • 100% electronically tested in the open and closed position@80 Psi

Specs

–
Size:

1"

Actuator Type:

Electric

Torque:

89 in-lb

Power Supply:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy