Apply to be a TradeMaster!
Main product image of 4-Way Namur Solenoid Valve with 110VAC DIN Connection
Magnifying glass
Hover image to zoom
4-Way Namur Solenoid Valve with 110VAC DIN Connection
Magnifying glass
Hover image to zoom
$82.46 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110 Vac
Product Highlight: Flow Capacity (Cv)
1.68 Cv

Description

–
  • 4-Way DIN Connection
  • 4-way single solenoid NAMUR valve
  • Cv=1.68
  • Ports 1/4" NPT
  • Duty cycle 100% continuous
  • Pressure range 20 to 120 PSIG
  • Temperature range 35F to 130F (normal)

Specs

–
Flow Capacity (Cv):

1.68

Power Consumption:

3.5

Voltage:

110 Vac

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy