Apply to be a TradeMaster!
Main product image of 3-Way Namur Solenoid Valve with 12V DC Explosion-Proof Connection
Magnifying glass
Hover image to zoom

3-Way Namur Solenoid Valve with 12V DC Explosion-Proof Connection

Brand:
Bonomi
SKU:
NMR3-EX12
Rating:
(0)
Q&A:
(0)
3-Way Namur Solenoid Valve with 12V DC Explosion-Proof Connection
Magnifying glass
Hover image to zoom
$198.59 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 VDC
Product Highlight: Flow Capacity (Cv)
1.68 Cv

Description

–
  • 3-WAY EXPLOSION PROOF CONNECTION
  • 3-way single solenoid NAMUR valve
  • Cv=1.68
  • Ports 1/4" NPT
  • Duty cycle 100% continuous
  • Pressure range 20 to 120 PSIG
  • Temperature range 2C to 60C (normal)

Specs

–
Flow Capacity (Cv):

1.68

Power Consumption:

4.6

Voltage:

12 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy