Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
Tankless Replacement Parts
Bosch Tankless Water Heater Parts
AR Anode Rod, 87387044480
Brand:
Bosch
SKU:
87387044480
Rating:
(2)
Q&A:
(0)
Hover image to zoom
87387044480 has been discontinued
Discontinued October 29, 2024
This product was discontinued by the manufacturer.
This item replaces:
570241
Direct Replacement:
AR Anode Rod, 7738007316
Brand:
Bosch
SKU:
7738007316
(1)
Order by
today
, receive 5 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
AR Anode Rod
Specs
–
Application:
Replacement Part
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Heating Element 1440W 120V, 87387044400
SKU:
87387044400
Bosch
Water Heater Gasket, 87387044500
SKU:
87387044500
Bosch
Anode D:14 L:131 M4, 7738007315
SKU:
7738007315
Bosch
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
I would buy this product agsin
Looks like good quality. We will see how long it lasts. The original from Bosch lasted less than a year.
amei
Camden, NC
6 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
good product
Great service. Delivery time was reasonable even though it was non-stock.
Art
Toledo Ohio
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video