Apply to be a TradeMaster!
Main product image of ZBR 16-3 Greenstar 57 45,000 BTU Gas-Fired Wall-Hung Condensing Boiler
Magnifying glass
Hover image to zoom

ZBR 16-3 Greenstar 57 45,000 BTU Gas-Fired Wall-Hung Condensing Boiler

Brand:
Bosch
SKU:
ZBR-16-3
Rating:
(0)
Q&A:
(0)
ZBR 16-3 Greenstar 57 45,000 BTU Gas-Fired Wall-Hung Condensing Boiler
Magnifying glass
Hover image to zoom
ZBR-16-3 has been discontinued
Discontinued December 22, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
5 Year (Parts, Labor)/ Lifetime (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
79000 BTUs
Product Highlight: Height (Inches)
33.5" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating.

Space heating boiler for connection to a hot water tank with unsurpassed performance and control. With special insulation to ensure ultra quiet operation and the exclusive keypad safety lock feature to prevent unwanted tampering with heating controls, this unit is the ideal "green" upgrade for detached & terraced houses and is also suitable for apartments.

Energy-saving & environmental features
  • Includes CRC200 Programmable Comfort Room Controller
  • Aluminum-Silicon heat exchanger delivers high efficiency - 95% with low temperature applications
  • Low NOx emissions ahead of 2012 SCAQMD regulations
  • Simple, intelligent control options optimize efficiency and fuel consumption
  • Low electrical consumption when the boiler is in standby mode
  • Electronic ignition
  • Anti-cycle and modulation control

End user comfort & convenience features
  • Limited lifetime heat exchanger and 5-year parts & labor warranty
  • All models available as NG or LP
  • Special insulation ensures ultra-quiet operation
  • Compact dimensions and built-in frost protection offer flexibility for location of installation
  • ECO mode for energy saving fuel consumption
  • Exclusive safety feature - keypad safety lock prevents unwanted tampering with the heating controls

Al-Si heat exchanger

Each unit features an ASME approved Al-Si heat exchanger constructed of advanced Magnesium-Aluminum-Silicon alloy - offering increased flexibility versus traditional stainless steel. They are equipped with highly durable heating blocks that are corrosion resistant and designed to optimize clean burning combustion over an extra large surface area, which requires minimal servicing and reliance on spare parts during the boiler’s lifetime.

Full modulating fan assembly

A full modulating fan automatically increases or decreases its speed according to the amount of gas coming into the boiler depending on the heat demand. This process, called modulation, prevents the boiler from either having too little or too much air in the unit for optimal combustion - ensuring high efficiency.

Specs

–
Fuel Type:

Natural Gas

Propane

Vent Type:

Direct Vent

Efficiency:

96%

BTU Input:

79000

DOE Rating:

50800

IBR Rating:

45000

Features:

Condensing

High Efficiency

System Type:

Hydronic (Water)

Height (Inches):

33.5"

Depth (Inches):

14"

Width (Inches):

17-1/4"

Weight (lbs):

103 lbs

Warranty:

5 Year (Parts, Labor)/ Lifetime (Heat Exchanger)

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

100 Replacement Parts

Seal, 87110042780
SKU: 87110042780
Bosch
Cap, 87105062730
SKU: 87105062730
Bosch
Plug, 87133011520
SKU: 87133011520
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM