Apply to be a TradeMaster!
Main product image of Surgex 1.5 oz.
Magnifying glass
Hover image to zoom

Surgex 1.5 oz.

SKU:
68752
Rating:
(3)
Q&A:
(0)
Surgex 1.5 oz.
Magnifying glass
Hover image to zoom
$22.78 each
In Stock
In Stock
Get 199 Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1.5 oz.

Description

–

Surgex is an economical cure for foaming surging and priming steam boilers. A concentrated anti-foam formula, color-coded to insure proper treatment. Inhibits scale and corrosion.


Features:

  • Cures and prevents surging and priming
  • Inhibits corrosion and scale.
  • Produces clean, dry steam and steady water gauge.
  • Contains no petroleum distillates
  • Will not harm synthetic seals or gaskets
  • Color coded for accurate dosag

Specs

–
Volume:

1.5 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Surgemaster, 5.3 oz.
SKU: 68742
Rectorseal

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

the product is great

I use this on all the steam boilers i Maintain. Helps keep the boiler clean. Price is great as well.
Doc
Northbridge Mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

heat

keeps the boiler clean
lamb chop
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ease of installing

Installs super easy into a pressure relief valve or skim tapping. Cleans out entire system after running through for some time. Come back in a couple weeks, flush out boiler and returns, add another bottle and water should remain crystal clear.
Antman
Westchester
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy