Shop Resideo Sale
Main product image of Surgemaster, 5.3 oz.
Magnifying glass
Hover image to zoom

Surgemaster, 5.3 oz.

SKU:
68742
Rating:
(7)
Q&A:
(0)
Surgemaster, 5.3 oz.
Magnifying glass
Hover image to zoom
$25.69 each
In Stock
In Stock
Get 21 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
5.3 oz.
Product Highlight: Color
Green

Description

–
Surgemaster acts to eliminate the causes of priming, surging, and foaming by coagulating and precipitating organic impurities such as algae, cutting oil, and the protective coating placed by manufacturers in new boilers. A special corrosion inhibitor dissolves gases, and therefore prevents the formation of corrosion acids, which pit metal and create rust.

Characteristics
  • Cures and prevents surging and priming
  • Inhibits corrosion within 15 minutes
  • Produces clean, dry steam and steady water gauge.
  • Contains no petroleum distillates
  • Will not harm seals or gaskets
  • Color coded for accurate dosage

    Applications Surgemaster is used to cure priming, surging and foaming in boilers. Surgemaster is especially effective in curing boiler problems (cutting oils and protective coatings) that are associated with new installations.
  • Specs

    –
    Volume:

    5.3 oz.

    Color:

    Green

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    8 Way Boiler Water Treatment
    SKU: 68712
    Rectorseal

    Product Reviews

    4.86 out of 7 reviews
    100% would recommend this product
    4.86
    out of 7 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    86%
    4 star
    14%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    Great Product

    Best cleaner there is for steam boilers. Easy to use and cleans like a charm. Prevents steam knock in my single pipe system.
    Skim
    Northern New Jersey
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    A must for any steam boiler.

    I put two cans into my steam boiler to clean it. Ran it through maybe a dozen cycles and then drained it. Refilled the boiler adding two more cans. I think the the color coding indicating the PH is great. I would highly recommend it for any steam boiler to prolong longevity.
    Ted B.
    Long Island, NY.
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy from you again and again.

    I am very satisfied with my purchase. I received the merchandise sooner than I expected. I willl definitely buy from you again.
    Rico
    Queens, New york
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Surgemaster works well

    My steam heat was making a banging sound on the pipes. It sounded like someone banging on the pipes with a hammer. This stuff allows me to get a good night sleep.
    Joey C
    Elmont, NY
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This product is a must for any boiler maintanance tech.

    Surgemaster is the greatsest remedy for any steam boiler. I always have a dozen on hand. I can't say any thing else about this product.
    Cool Running
    Ozone Park, Queens
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This Product Works Great

    This product works great to stop a boiler from surging and eliminating the radiators from banging in the building. We have had really good results with this product.
    Good nights sleep
    New York
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    SurgeMaster Boiler Cleaner

    Used Surgemaster to clean a 1-pipe steam boiler that has not been cleaned in years. When I began, the boiler was surging and the sight glass made the water level difficult to see with accumulated residue. After using Surgemaster, and draining the twice, the boiler seems to be making steam with much less turbulence. Also, the sight glass is completely clean! I now also use Steamaster product at all times in the boiler. I use considerable less than the recommended amount on the product label. For my 150k input steam boiler I use just 1 Steamaster tablet to maintain and condition the water. The only suggestion I have for the Surgemaster product would be more specific instruction for measuring and usage of the product with smaller home steam systems.
    kD
    New Jersey
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy