Apply to be a TradeMaster!
Main product image of ZWB 28-3A Greenstar 100P 79,000 BTU Combi Gas-Fired Wall-Hung Condensing Boiler
Magnifying glass
Hover image to zoom

ZWB 28-3A Greenstar 100P 79,000 BTU Combi Gas-Fired Wall-Hung Condensing Boiler

Brand:
Bosch
SKU:
ZWB-28-3A
Rating:
(0)
Q&A:
(0)
ZWB 28-3A Greenstar 100P 79,000 BTU Combi Gas-Fired Wall-Hung Condensing Boiler
Magnifying glass
Hover image to zoom
ZWB-28-3A has been discontinued
Discontinued November 9, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
5 Year (Parts, Labor)/ Lifetime (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
100000 BTUs
Product Highlight: Width (Inches)
17-1/4" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating.

This new combi boiler is identical to the Greenstar Combi 100 boiler (ZWB28-3) except with the CRC200 thermostat, DHW tank sensor, supply sensor, expansion tank and twin pipe vent adapter removed. These combi boilers provide both space heating and domestic hot water, while maintaining AFUE efficiencies of 95.0%.

All Greenstar Combi boilers are equipped with a high-strength stainless steel secondary exchanger and burner with double passage - ensuring consistent temperature output based on demand. The DHW hot water temperature control limit of 140°F helps prevent scale build-up within the heat exchanger.

Other features with this new boiler include a new electrical connection with a pre-wired 120V main power cable and plug. A new LP conversion kit which is easier to field convert the boiler. New Part number: 7738100825. All Bosch Greenstar boilers come with a Lifetime Limited warranty on the heat exchanger and a 5 year warranty on parts and labor.

  • Wall Hung Boiler
  • Provides heat and up to 4gpm domestic hot water in one compact, lightweight wall-mounted unit.
  • Single zone utilizes boiler pump, multi-zone requires a primary/secondary piping or low loss header
  • Can be installed using a variety of venting materials and terminations

    This is a "P" (project) boiler and is a stripped down boiler. Typically purchased in bundles for larger jobs

Specs

–
Fuel Type:

Natural Gas

Vent Type:

Direct Vent

Efficiency:

95%

BTU Input:

100000

IBR Rating:

79000

DOE Rating:

89400

Features:

Combo DHW

Condensing

High Efficiency

System Type:

Hydronic (Water)

Width (Inches):

17-1/4"

Depth (Inches):

14"

Height (Inches):

33.5"

Weight (lbs):

125 lbs

Warranty:

5 Year (Parts, Labor)/ Lifetime (Heat Exchanger)

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

113 Replacement Parts

Seal, 87110042780
SKU: 87110042780
Bosch
Cap, 87105062730
SKU: 87105062730
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM