Apply to be a TradeMaster!
Main product image of 10", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

10", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)

Brand:
Boshart
SKU:
0861-100NL
Rating:
(3)
Q&A:
(1)
10", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$50.05 each
BOX UP & SAVE 13%
$87.56 box of 2
$43.78 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
10" Length
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
10"
Product Highlight: Finish
Chrome

Description

–
10", 1/2" C inside x 1/2" MIP - Frost-Proof Sill Cock (Lead Free)

Specs

–
Wall Thickness:

10"

Finish:

Chrome

Product Type:

Wall Hydrant

Size:

1/2"

Lead Free:

Yes

Application:

Plumbing

Pressure Rating:

150 psi

Inlet Type:

Sweat x MNPT

Anti-Siphon:

No

No

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Wall Thickness
Finish
Product Type
Size
Lead Free
CURRENT ITEM
Product Image of 10", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)
10", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)
SKU: 0861-100NL
(3)
10"
Chrome
Wall Hydrant
1/2"
Yes

You May Also Need

Hose Bibb Mounting Plate, 5-3/4" x 2-3/4" x 1/8"

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Can't beat the price anywhere !!

Price is excellent and quality even better, I wanted everything lead free in my house included garden watering parts, this is better then what I got in homedepot at half price and lead free !! It's not one turn open full but it's better because when thread is shorter it makes tighter close, won't leak. The end part is solder ready or just simple thread on connector. Won't be disappointed.
Jack
Illinois
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised. Would buy again.

Perfect replacement.
Greg
Ct
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Valve

Great price and seems to be quality too. will see this winter how it does.
AVinMac
Mciminnville,OR
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you have replacement inner stems for this valve. Both of mine froze and cracked the inner drain tube and I'd prefer not to have to tear walls apart to replace if repair parts are available. Thanks, Cal

Asked by Cal 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No we do not, I do not see any replaceable parts in those valves.

Was this review helpful to you?
- Joe the Plumber

We usually just buy a complete matching one and swap the guts and scrap the other. Much better than tearing walls open. Oh and...remove your hoses in winter. I suspect that's why they froze :-)

Was this review helpful to you?
- Cal

The cracks were the result of the manufacturer's supplier failure to properly temper the stems. I spoke to a mfg engineer and given the time frame these were purchased he concluded the failures were material related, not due to freezing. Although I repaired the stems by soldering patches over the tube, I will probably do as Joe suggests and simply buy new assemblies and swap out the inner stems. Ps. Although the engineer promised to send me replacement parts they never did come so I just said, "Screw it, typical customer service these days" and will get my own parts some day.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy