Apply to be a TradeMaster!
Main product image of 8", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

8", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)

Brand:
Boshart
SKU:
0861-080NL
Rating:
(3)
Q&A:
(4)
8", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$31.55 each
BOX UP & SAVE 6%
$59.46 box of 2
$29.73 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
8"
Product Highlight: Finish
Chrome

Description

–
8", 1/2" C inside x 1/2" MIP - Frost-Proof Sill Cock (Lead Free)

Specs

–
Wall Thickness:

8"

Finish:

Chrome

Product Type:

Wall Hydrant

Size:

1/2"

Lead Free:

Yes

Application:

Plumbing

Pressure Rating:

150 psi

Inlet Type:

Sweat x MNPT

Anti-Siphon:

No

No

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Wall Thickness
Finish
Product Type
Size
Lead Free
8"
Chrome
Wall Hydrant
1/2"
Yes

You May Also Need

10", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)
SKU: 0861-100NL
Boshart

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Well worth the price

Half the cost of the big box store.
Steve the plumber
Maine
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No Lead!

This is a good product because it does what its supposed to and contains no lead. Too many others do, and one must be doubly careful to get the unpolluted product. This was also a good buy because the shipping and cost was better than comparable, to getting it from a local outlet.
Reviewer
Portage, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Freeze Proof Spigots

I bought two of these to upgrade the plumbing connection into a sink in our garage. The plumber recommended freeze proof spigots for the sink connections. These seem lightweight and are chrome plated, but they are copper lined. at 8" they are perfect to go through the 6" wall and will be easier to shut off when the weather gets really cold.
Nell
CO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Does 8" mean it is suitable for an 8" block wall (so the MIP fitting sticks out into the basement/crawlspace), or is 8" the overall length ?

Asked by John 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John. The overall length of this faucet is 12.65". For full dimensions, please see: https://boshart.com/wp-content/uploads/product-assets/4cf12d658e60192ff121360e882e617d1b54bc74_0861_No_Lead_Non_Freeze_Lawn_Faucets.pdf

Was this review helpful to you?

Q: Will a 1/2" FNPT fitting work with this?

Asked by Bert 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, this unit is designed to accept either 1/2" copper tubing or 1/2" Female NPT

Was this review helpful to you?

Q: materials of construction? Brass?

Asked by Stan 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, chrome plated lead free brass.

Was this review helpful to you?

Q: "MIP" is not an abbreviation with which I'm familiar. Can someone please explain. Thanks!

Asked by Steve 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

MIP stands for male iron pipe, it is synonymous with male national pipe thread.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy