Apply to be a TradeMaster!
Main product image of 10 Micron 20" Giant Carbon Block Cartridge
Magnifying glass
Hover image to zoom

10 Micron 20" Giant Carbon Block Cartridge

Brand:
Boshart
SKU:
14-GCB2-10
Rating:
(2)
Q&A:
(0)
10 Micron 20" Giant Carbon Block Cartridge
Magnifying glass
Hover image to zoom
$52.46 each
In Stock
In Stock
Get 28 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon
Product Highlight: Height
20"

Description

–
Features:
  • Designed to remove unpleasant tastes and odours as well as sediment
  • High chlorine reduction, great dirt holding capacity and greatly reduced carbon fines
  • Great alternative to traditional granular activated carbon where high chlorine reduction needed
  • Suitable for residential, commercial and industrial applications
  • Suitable for reverse osmosis system or point of use water dispensing system


Specification:
  • Max Temperature Rating: 140°F (60°C)
  • Max Pressure Rating: 120 PSI
  • Filter media: Activated Carbon
  • Filter core: Polypropylene
  • End Cap: Polypropylene
  • Netting: Polypropylene
  • Gaskets: Neoprene
  • Certification: NSF/ANSI Standard 42 Certified

Specs

–
Product Type:

Filter Cartridge

Type:

Drinking Water

Micron Rating:

10

Material:

Carbon

Flow Rate (GPM):

1

Height:

20"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Micron 20" Giant Spun Poly
SKU: 14-GSP2-05
Boshart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

One filter was damaged. You replaced it without charge and I didn't need to return the damaged one Got the new one in 3-4 days. Really appreciated the help and service. Very good.
cat
Kalispell, MT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

It is what is recommended for our water filter system, seems to work.
cat
San Diego, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy