Shop Resideo Sale
Main product image of 20" Giant Clear Housing Kit, 1" NPT
Magnifying glass
Hover image to zoom

20" Giant Clear Housing Kit, 1" NPT

Brand:
Boshart
SKU:
14FHK-GC-2010
Rating:
(4)
Q&A:
(0)
20" Giant Clear Housing Kit, 1" NPT
Magnifying glass
Hover image to zoom
$218.30 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
20"
Product Highlight: Diameter (Inches)
7-2/5" Diameter

Description

–
Product Specifications:
  • Threads conform to ANSI/ASME B1.20.1
  • Max Pressure Rating: 90 PSI
  • Temperature Rating: 39-100°F (4-38°C)
  • Filter head comes with pressure relief button on inlet side
  • Mounting bosses molded in head for installation with mounting bracket
  • Housing kit comes complete with filter housing, 1 O-ring installed plus 1 replacement O-ring, mounting bracket & hardware, and filter bowl wrench
  • Accepts "G" model 20" cartridges (not included)
  • Large capacity suitable for high flow applications

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Whole House

Heavy-Duty

Max Pressure (PSI):

90

Max Water Temp (°F):

100°F

Inlet Size:

1"

Outlet Size:

1"

Connection Type:

NPT

Height:

20"

Diameter (Inches):

7-2/5"

Housing Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Max Pressure (PSI)
Max Water Temp (°F)
CURRENT ITEM
Filter Housing
Point of Entry
Whole House
Heavy-Duty
90
100°F
Filter Housing
Point of Entry
Whole House
Heavy-Duty
100
100°F

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent high-quality product!

My company has installed over 1000 of these with almost 0 problems! Boshart is a great company making great products! The clear housing is a bit more expensive than the standard blue, but my customers love seeing the filters do their job and quickly see that it was worth paying for a filter/water treatment system. ** To the reviewer who said he put this filter housing pre-well tank, that is an incorrect way of installation and dangerous as it can cause multiple problems with your entire well system. Drain your well tank once a year and you won't have a sediment problem. (Look this up!)
Chris
Southeast PA
6 months ago
Was this review helpful to you?

The most reliable water filter

I have installed my other brands of whole house 20" x 4.5" filter housings. This is the only brand and model that comes in a clear which can withstand a 90PSI service pressure. Never had any leaks at the bowl or the fittings. The in and outlet are not metal lined but still service well. This is my go to product for my many customers.
edwoo
brentwood, ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product Great price

I installed this at Point of Entry pre pressure tank, no more sediment in my tank. Works great!
Tom
Patterson NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

I installed this at the main water entry point; excellent quality and did not lessen the water flow at all when using the correct filter.
Demond
St. Louis Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy