Apply to be a TradeMaster!
Main product image of 20 Micron 20" Giant Pleated Polyester Sediment Cartridge
Magnifying glass
Hover image to zoom

20 Micron 20" Giant Pleated Polyester Sediment Cartridge

Brand:
Boshart
SKU:
14-GPPE2-20
Rating:
(4)
Q&A:
(0)
20 Micron 20" Giant Pleated Polyester Sediment Cartridge
Magnifying glass
Hover image to zoom
$29.25 each
In Stock
In Stock
Get 41 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
20"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–

The polyester pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications. The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability. The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop.


Product Specifications:
  • Manufactured from FDA grade material for potable water
  • Head comes with dual 1" FPT and 1-1/2" FPT threads on both inlet and outlet connections, c/w pressure relief / bleed button on inlet side
  • Positive "stop" in white polypropylene head and clear styrene acrylonitrile (SAN) bowl connecting threads prevents overtightening of filter bowl
  • Securely retained "O"-ring ensures an effective seal between head and bowl, eliminating potential leaks due to accidental misplacement of "O"-ring
  • Mounting bosses molded in head for available mounting bracket
  • Maximum operating temperature rating: 125°F (52°C)
  • NSF/ANSI Standard 42

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Heavy-Duty

Filter Type:

Pleated

Material:

Polyester

Flow Rate (GPM):

20

Micron Rating:

20

Height:

20"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Max Pressure (PSI):

125

Max Water Temp (°F):

125°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" Giant Clear Housing Kit, 1-1/2" NPT
SKU: 14FHK-GC-2015
Boshart

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Saved this Country Gal a long drive into town

We just retired to a small farm in a rural area. Our first well. We need to have our plumbing company service our blue water filter as we are too small to get the filter out. I can get replacements by driving 20 miles into town, but that gets old. SO I found SupplyHouse. The perfect filter. A very competitive price. And the product arrived a day earlier than planned. Excellent service. We will be repeat customers. Thank you.
Gigi's Mom
No Dinwiddie VA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

I've been using these filters in my whole house well system and they are great
Blinky
Sandy Hook Va
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would continue using this product

It was exactly what was need
Cindy
Montpelier va
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Worked perfect not bad for the price!!!!
Strat cat
Lambertville Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy