Apply to be a TradeMaster!
Main product image of 5 Micron 20" Giant Spun Poly
Magnifying glass
Hover image to zoom

5 Micron 20" Giant Spun Poly

Brand:
Boshart
SKU:
14-GSP2-05
Rating:
(2)
Q&A:
(0)
5 Micron 20" Giant Spun Poly
Magnifying glass
Hover image to zoom
$24.48 each
In Stock
In Stock
Get 43 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
20"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Max Pressure (PSI)
80 MAX PSI

Description

–

The polyester pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications. The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability. The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop.


Product Specifications:
  • Filter Media: Non-woven polyester
  • End Caps: Polypropylene with TPR Gasket
  • Core: Polypropylene
  • Temperature rating: 40°F to 125°F (4.4°C to 51.7°C)
  • NSF/ANSI Standard 42

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Pre-Filter

Point of Use

Type:

Sediment

Filter Type:

Pleated

Spun Fibers

Material:

Polypropylene

Flow Rate (GPM):

25

Micron Rating:

5

Height:

20"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Max Pressure (PSI):

80

Max Water Temp (°F):

125°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10 Micron 20" Giant Carbon Block Cartridge
SKU: 14-GCB2-10
Boshart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Brand New Well

Our well is new. The filter is rendering perfectly clear water
Blaze
24473
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

It is what is recommended for our water systems, so it works.
cat
San Diego, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy