Apply to be a TradeMaster!
Main product image of 5 Micron 20" Giant String Wound Cartridge
Magnifying glass
Hover image to zoom

5 Micron 20" Giant String Wound Cartridge

Brand:
Boshart
SKU:
14-GSWP2-05
Rating:
(5)
Q&A:
(0)
5 Micron 20" Giant String Wound Cartridge
Magnifying glass
Hover image to zoom
$43.54 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
20"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Max Pressure (PSI)
80 MAX PSI

Description

–

For a wide range of filtering applications, manufactured from FDA grade polypropylene. These cartridges are very suitable for potable water filtration. Ideal for removing very fine sediment right through to very coarse sediment, at ambient temperatures.

The cartridge is made by diagonally winding a precise pattern of carefully selected fibers on a centre core. The pattern is designed to create hundreds of identical, tapered, spiral passageways. During the winding, fibers are combed across the passage and locked in place by succeeding layers. Solid particles are removed by entrapment in this highly efficient filter media. Filtration takes place throughout the entire cartridge, not just on the surface, so large amounts of contaminant are trapped without a sudden rise in pressure caused by surface blinding. By varying the wind pattern, cartridges are fabricated to give a pre-determined micrometre rating.


Product Specifications:
  • Gradient four (4) layer (outside-in), varied micron rate filter structure to capture particles (from larger to smaller) effectively and prolong cartridge life. Cartridge can achieve up to two times that of the double layers.
  • 100% high purity polypropylene which is surfactant free, binder free and adhesive free.
  • Good chemical resistance and is not prone to bacterial attack.
  • Max Temperature Rating: 120°F (49°C)
  • Maximum pressure drop: 80 psi
  • Materials of construction: 100% melt-blown micron-denier polypropylene fiber.
  • NSF/ANSI Standard 42 Certified

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Point of Use

Type:

Reverse Osmosis

Sediment

Filter Type:

String Wound

Material:

Polypropylene

Flow Rate (GPM):

30

Micron Rating:

5

Height:

20"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Max Pressure (PSI):

80

Max Water Temp (°F):

120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great price and quick delivery

I purchased my sediment filters from supply house more than once. The whole process, price and delivery were excellent each time.
AS
Great Falls, VA
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

When I ordered the water filters were out of stock. However it didn't get long to get them. Most important I was notified that there would be a delay. I really like ordering from Supply House. Highly recommend it
ILIA
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and awesome order turn around!

These filters are critical to our water system. Great to have found SupplyHouse for a consistent, reliable and quick resources for them.
Mc
Island Park
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Fast delivery. Very satisfied.
Io
Gaithersburg. MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

good price and service
al
maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy