| Product Type: | Filter Housing |
|---|---|
| Application: | Point of Entry |
| Type: | Whole House Heavy-Duty |
| Max Pressure (PSI): | 90 |
| Max Water Temp (°F): | 100°F |
| Outlet Size: | 1-1/2" |
| Inlet Size: | 1-1/2" |
| Connection Type: | NPT |
| Height: | 20" |
| Diameter (Inches): | 7-2/5" |
| Housing Color: | Clear |
| Used With: | FP25B FC25B FM25B |