Apply to be a TradeMaster!
Main product image of W5P, Spun Polypropylene Fibers Sediment Filter Cartridge - 2 Pack (5 Microns)
Magnifying glass
Hover image to zoom

W5P, Spun Polypropylene Fibers Sediment Filter Cartridge - 2 Pack (5 Microns)

Brand:
Pentair
SKU:
155014-52
Rating:
(12)
Q&A:
(0)
W5P, Spun Polypropylene Fibers Sediment Filter Cartridge - 2 Pack (5 Microns)
Magnifying glass
Hover image to zoom
$24.16 each
In Stock
In Stock
Get 26 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
9-7/8"
Product Highlight: Diameter (Inches)
2-3/8" Diameter

Description

–
GENERAL FEATURES/BENEFITS
  • Manufactured from polypropylene that will not impart taste, odor, or color to the filtered drinking water
  • Provide chemical resistance
  • Offer high dirt-holding capacity with superior sediment filtration
  • Ideal for a wide range of drinking water applications
  • Compatible with all 10" Pentair housings
  • For use on residential chlorinated and non-chlorinated drinking water supplies

WP POLYSPUN SERIES CARTRIDGES
  • Made of fibers that have been carefully spun together to form a true gradient density from outer to inner surfaces, optimizing depth filtration
  • The coreless strength of the cartridges is achieved by sintering the many fibers into a solid matrix
  • Provide high flow at low pressure drop
  • Available in nominal 5- and 25-micron ratings


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Application:

Point of Entry

Material:

Polypropylene

Filter Type:

Spun Fibers

Flow Rate (GPM):

10

Micron Rating:

5

Height:

9-7/8"

Diameter (Inches):

2-3/8"

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Type
Application
Material
Filter Type
CURRENT ITEM
Product Image of W5P, Spun Polypropylene Fibers Sediment Filter Cartridge - 2 Pack (5 Microns)
W5P, Spun Polypropylene Fibers Sediment Filter Cartridge - 2 Pack (5 Microns)
SKU: 155014-52
(12)
Filter Cartridge
Sediment
Point of Entry
Polypropylene
Spun Fibers
Filter Cartridge
Sediment
Point of Entry
Polypropylene
Spun Fibers

You May Also Need

W34-OR, BUNA-N O-ring for 3/4" Standard Housings
SKU: 152030
Pentair

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Prompt service

The filters purchased are typical house water filters but when I've purchased them in the past from other vendors no matter what they had in stock etc the wait time varied between days and weeks. These filters arrive within 2-3 days, they are the best.
Ccyooper
UP Michigan
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service, item as described

The items are well listed and you get the name brand part as advertised and not a cheap knock off. Fast delivery!
Ccyooper
UP Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

this product is used for our packaging in the warehouse.
Kris
Freeport TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems to work fine

Fits perfectly, I assume it's doing its job as you can see that it is filtering the water when removed. The surplus house is great to work with, orders go in and the product ships immediately. Great service!
CcYooper
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this filter from Supply House again.

It is exactly what my plumber recommended, the service was very fast and the price was reasonable
Jan
Flat Road, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, works as advertised

Seems to filter the water great and gets good reviews from others. Most importantly it fits my filter system at a good price.
CCYOOPER
UP Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent

Just the water filter and filter wrench I needed for my water system.
none
hudson, fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prefect service

I got all of my questions answer and the right product mailed right to my door perfect service thank you very much
Rachel
Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I continue to buy this product

Great product. I have to change this filter once a month that how good it filters. Reasonably priced and delivered within a couple of days of ordering.
dakoda3
Louisa, Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good company

Product arrived very quickly. happy with service.
mike
ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy