Apply to be a TradeMaster!
Main product image of 3/4" Bronze Foot Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Bronze Foot Valve (Lead Free)

Brand:
Boshart
SKU:
17FV075NL
Rating:
(1)
Q&A:
(0)
3/4" Bronze Foot Valve (Lead Free)
Magnifying glass
Hover image to zoom
$18.24 each
BOX UP & SAVE 11%
$162.30 box of 10
$16.23 each
In Stock
In Stock
Get 25 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
3/4" Bronze Foot Valve (Lead Free)

Features:
  • Available in cast bronze or cast brass body and poppet
  • Stainless steel screen
  • NBR “O” Ring seal (Nitrile Buna-N)
  • Temp Max 180°F (80°C)
  • Pressure Max 200 PSI

Specs

–
Size:

3/4"

Material:

Bronze

Lead Free:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 3/4" Brass Male NPT x Garden Hose Fitting - 1/2" FIP Tap (Lead Free)
SKU: GHME075LF
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Nice sturdy well made product
Nelson
Urbana, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy