Apply to be a TradeMaster!
Main product image of 1" Bronze Foot Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Bronze Foot Valve (Lead Free)

Brand:
Boshart
SKU:
17FV100NL
Rating:
(2)
Q&A:
(0)
1" Bronze Foot Valve (Lead Free)
Magnifying glass
Hover image to zoom
$21.92 each
BOX UP & SAVE 6%
$206.10 box of 10
$20.61 each
In Stock
In Stock
Get 25 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
1" Bronze Foot Valve (Lead Free)

Features:
  • Available in cast bronze or cast brass body and poppet
  • Stainless steel screen
  • NBR “O” Ring seal (Nitrile Buna-N)
  • Temp Max 180°F (80°C)
  • Pressure Max 200 PSI

Specs

–
Size:

1"

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" MPT x Insert Male Adapter (Lead Free)
SKU: BMA-100NL
Boshart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent quality, excellent value

I was using a pump to water our lawn and was tired of priming it each time to get the pump started. The pump came with a mostly plastic foot valve that failed about 50% of the time. This bronze valve has been great and has not failed even once so far. Great price, as well!
hakunama
Charlotte, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Looking for a one-way valve for pump intake. Brass is perfect solution at a reasonable price.
Ron
Fort Collins CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy