Apply to be a TradeMaster!
Main product image of 3/4" MPT x Insert Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" MPT x Insert Male Adapter (Lead Free)

Brand:
Boshart
SKU:
BMA-075NL
Rating:
(0)
Q&A:
(0)
3/4" MPT x Insert Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$13.68 each
BOX UP & SAVE 14%
$117.20 box of 10
$11.72 each
In Stock
In Stock
Get 150 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
Note: Image may not be actual representation of item.

Specs

–
Size:

3/4" x 3/4"

Product Type:

Male Adapter

Material:

Bronze

Connection Type:

MNPT x Insert

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Material
Connection Type
Lead Free
3/4" x 3/4"
Male Adapter
Bronze
MNPT x Insert
Yes
3/4"
3/4" x 3/4"
Male Adapter
Bronze
MNPT x Insert
Yes

You May Also Need

3/4" Brass Insert Coupling (Lead Free)
SKU: CB-075
Boshart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy