Shop Resideo Sale
Main product image of 3/4" MPT x Insert Male Hydrant Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" MPT x Insert Male Hydrant Elbow (Lead Free)

Brand:
Boshart
SKU:
HL-075NL
Rating:
(1)
Q&A:
(0)
3/4" MPT x Insert Male Hydrant Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$16.80 each
BOX UP & SAVE 14%
$143.80 box of 10
$14.38 each
In Stock
In Stock
Get 44 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4" x 3/4"

Material:

Bronze

Product Type:

Elbow

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Product Type
Connection Type
Lead Free
CURRENT ITEM
Product Image of 3/4" MPT x Insert Male Hydrant Elbow (Lead Free)
3/4" MPT x Insert Male Hydrant Elbow (Lead Free)
SKU: HL-075NL
(1)
3/4" x 3/4"
Bronze
Elbow
MNPT x Insert
Yes
3/4" x 3/4"
3/4"
Bronze
Elbow
MNPT x Insert
Yes

You May Also Need

3/4" Insert x Insert x MPT Hydrant Tees (Lead Free)
SKU: HT-075NL
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This was the perfect setup to go from outside waterline

It got me from the 3/4 outside waterline I installed to turn 90 degrees up the wall to put fitting on to allow me to then do rest of installation with 3/4" Pex.
Beachgoin
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy