Apply to be a TradeMaster!
Main product image of 1/2" MPT x Insert Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" MPT x Insert Male Adapter (Lead Free)

Brand:
Boshart
SKU:
BMA-050NL
Rating:
(1)
Q&A:
(0)
1/2" MPT x Insert Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$8.29 each
BOX UP & SAVE 16%
$69.30 box of 10
$6.93 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/2" x 1/2"

Product Type:

Male Adapter

Material:

Bronze

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

this is NOT 1/2 inch to 1/2 inch. It fits into 3/4 inch PEX

This is NOT 1/2 inch to 1/2 inch. It fits loosely into 3/4 inch PEX Perhaps it is intended for 1/2 inch ProPex EXPANSION connections using ProPex rings and the expansion tool but it is definitely larger diameter than my ProPex fittings and much closer to 3/4 inch PEX inside diameter.
Rob
NEPA
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy