Shop Resideo Sale
Main product image of 1" MPT x 1-1/4" Insert Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" MPT x 1-1/4" Insert Male Adapter (Lead Free)

Brand:
Boshart
SKU:
BMA-100-125NL
Rating:
(4)
Q&A:
(0)
1" MPT x 1-1/4" Insert Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$26.69 each
BOX UP & SAVE 14%
$228.80 box of 10
$22.88 each
In Stock
In Stock
Get 108 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1" x 1-1/4"

Product Type:

Male Adapter

Material:

Bronze

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Material
Connection Type
Lead Free
CURRENT ITEM
1" x 1-1/4"
Male Adapter
Bronze
MNPT x Insert
Yes
1" x 1-1/4"
1-1/4"
1"
Male Adapter
Bronze
MNPT x Insert
Yes

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Excellent Product

These are way better than the ones they are replacing. They have a bigger ID and a longer clamping area for the hose connection. I am using them for cooling water for two 1000hp 572 CI BBC Blower Motors in my 32ft boat. I am expecting great results.
Catamaran User
Cortland Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Excellent product threads to brass nicely. I know it will stand up for many years to come. Probably will never need replaced
Barnes
Hastings PA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome, just what I needed and fast shipping!

Awesome, just what I needed and fast shipping!
JT
Sturgis, SD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely will buy this again.

Excellent product.
Bettis
Marengo, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy