Apply to be a TradeMaster!
Main product image of 1" MPT x 1-1/2" Insert Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" MPT x 1-1/2" Insert Male Adapter (Lead Free)

Brand:
Boshart
SKU:
BMA-100-150NL
Rating:
(3)
Q&A:
(0)
1" MPT x 1-1/2" Insert Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$24.35 each
BOX UP & SAVE 15%
$207.60 box of 10
$20.76 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1-1/2"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1" x 1-1/2"

Product Type:

Male Adapter

Material:

Bronze

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" MPT x Insert Male Adapter (Lead Free)
SKU: BMA-150NL
Boshart

Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Product was great

Showed up fast and was what I needed.
Matt
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Standard Pex Fitting

Ordered this coupling for joining 1" to 1-1/2" pex pipe; however, pex side does not fit 1 1/2" pex pipe but most likely 2" pex as the actual diameter of the barb side is 1-1/2". Description needs to clearly indicate that this product is not applicable for connecting 1" pipe to 1-1/2" pex. Otherwise the fitting looks to be of great quality. Note this is a bronze fitting on brass.
Hallshunter
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

This adapter is nicely machined and made for a clean addition to a manifold without having to build up multiple fittings.
Canoe Island
San Juan Islands, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy