Apply to be a TradeMaster!
Main product image of 1" Brass Insert Coupling (Lead Free)
Magnifying glass
Hover image to zoom

1" Brass Insert Coupling (Lead Free)

Brand:
Boshart
SKU:
CB-100
Rating:
(2)
Q&A:
(0)
1" Brass Insert Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$14.10 each
BOX UP & SAVE 14%
$242.60 box of 20
$12.13 each
In Stock
In Stock
Get 97 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Insert x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
Machined from 85% Copper Alloy No. C23000 Seamless Brass Pipe

Specs

–
Size:

1"

Connection Type:

Insert x Insert

Material:

Brass

Product Type:

Coupling

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Brass Insert Coupling (Lead Free)
SKU: CB-075
Boshart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Perfect for connecting well poly pipe.
TC
Upstate NY
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would purchase again

Quality fittings won't leak like plastic fittings
DJMann
somerset pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy