Apply to be a TradeMaster!
Main product image of 1" x 1" x 3/4" Insert x Insert x MPT Hydrant Tees (Lead Free)
Magnifying glass
Hover image to zoom

1" x 1" x 3/4" Insert x Insert x MPT Hydrant Tees (Lead Free)

Brand:
Boshart
SKU:
HT-075-100NL
Rating:
(1)
Q&A:
(0)
1" x 1" x 3/4" Insert x Insert x MPT Hydrant Tees (Lead Free)
Magnifying glass
Hover image to zoom
$26.12 each
BOX UP & SAVE 15%
$222.10 box of 10
$22.21 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1" x 3/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Insert x Insert x MNPT Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1" x 1" x 3/4"

Material:

Bronze

Product Type:

Tee

Connection Type:

Insert x Insert x MNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" MPT x 1" Insert Male Adapter (Lead Free)
SKU: BMA-075-100NL
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Nice fitting at a great price!
Don
Central New York State
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy