Shop Resideo Sale
Main product image of 6" Cast Iron Conduit Well Cap
Magnifying glass
Hover image to zoom

6" Cast Iron Conduit Well Cap

Brand:
Boshart
SKU:
CC-6-CI
Rating:
(3)
Q&A:
(0)
6" Cast Iron Conduit Well Cap
Magnifying glass
Hover image to zoom
$41.05 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Cast Iron
Product Highlight: Lead Free
Yes

Description

–
6" Cast Iron Conduit Well Cap

Features
  • Heavy cast iron construction
  • Quick installation
  • Blue painted finish
  • Packaged individually

Specs

–
Size:

6"

Material:

Cast Iron

Product Type:

Well Cap

Lead Free:

Yes

Conduit Connection:

1" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Perfect fit

Well cap was as described. Fast shipping.
Afsg
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice well cap.

The prior owner had a make-shift cap on the well, I was looking for something better and this was it, I was worried it may not fit but the specs on the web were dead on and it was a perfect fit. I plan on building a nicer surround to hide the casing but this cap fit great. Fast shipping too, I think it came the next day.
MM
Middleburgh, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Works great!
Don
Central New York State
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy