Apply to be a TradeMaster!
Main product image of 1" Stainless Steel Male Insert Adapter
Magnifying glass
Hover image to zoom

1" Stainless Steel Male Insert Adapter

Brand:
Bluefin
SKU:
SIM100
Rating:
(6)
Q&A:
(0)
1" Stainless Steel Male Insert Adapter
Magnifying glass
Hover image to zoom
$9.63 each
BOX UP & SAVE 8%
$88.60 box of 10
$8.86 each
In Stock
In Stock
Get 884 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Specs

–
Application:

Plumbing

Material:

Stainless Steel

Size:

1"

Connection Type:

Threaded

Thread Type:

Male

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Stainless Steel Insert Tee
SKU: SSTE-100
Boshart

Product Reviews

4.83 out of 6 reviews
83% would recommend this product
4.83
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great product

These are very well made. Fast delivery. Exactly what I was looking for .
Billar
Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great purchase and fast shipping.

I purchased these 2 stainless nipples to install a water shutoff at a remote home. If the switch is turned off or power goes out the water will shutoff.
Joe
Tennessee
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

Not really much to say. It is an adapter made of stainless steel. It works.
W
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice s/s products

Just as advertised. Great product!
Jay
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

Thread description could have been clearer
Al
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stainless steel hose barbs

Due to the extended dry weather here, I have been helping my farmer friends with stock water issues. I have been using these in place of the extremely expensive poly-pipe transitions. So far we are well pleased.
Oilguy
Kansas, USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy