Shop Resideo Sale
Main product image of 6" x 6" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

6" x 6" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)

Brand:
Fernco
SKU:
1056-66
Rating:
(4)
Q&A:
(0)
6" x 6" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$16.41 each
BOX UP & SAVE 5%
$155.40 box of 10
$15.54 each
In Stock
In Stock
Get 179 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 6"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 6" cast iron or PVC to 6" cast iron or PVC.

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste

Dimensions:
  • Overall Length: 5.74"
  • Overall Width: 7.318"

Specs

–
Product Type:

Coupling

Size:

6" x 6"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
6" x 6"

You May Also Need

3" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
SKU: 1056-33
Fernco

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Best price around.

Not complicated, but a good product. I try to use Supplyhouse.com whenever I can as they have great customer service and pricing.....
KL
Madison, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect
Skip
Country
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for

I was unable to find this in a 6" at any of the local hardware or box stores nearby. This worked out perfectly and arrived quickly.
.
Twin cities
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality product

it fit perfectly fine for what i needed it
jv
Denver
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy