Apply to be a TradeMaster!
Main product image of 1-1/2" x 1-1/4" Stainless Steel Insert Coupling
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/4" Stainless Steel Insert Coupling

Brand:
Boshart
SKU:
CSS-150-125
Rating:
(1)
Q&A:
(0)
1-1/2" x 1-1/4" Stainless Steel Insert Coupling
Magnifying glass
Hover image to zoom
$21.37 each
BOX UP & SAVE 14%
$182.80 box of 10
$18.28 each
In Stock
In Stock
Get 15 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1-1/2" x 1-1/4"
Product Highlight: Length (Inches)
4-3/4" Length
Product Highlight: Lead Free
Yes

Specs

–
Application:

Plumbing

Material:

Stainless Steel

Size:

1-1/2" x 1-1/4"

Length (Inches):

4-3/4"

Product Type:

Coupling

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Stainless Steel Insert Coupling
SKU: CSS-125
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

High quality

High quality product right here. Freshly milled and ready to use. Tight fit for the hose spec's. Will buy again.
Garrick
Charles Town wv
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy