Apply to be a TradeMaster!
Main product image of 1-1/4" x 1" Stainless Steel Insert Coupling
Magnifying glass
Hover image to zoom

1-1/4" x 1" Stainless Steel Insert Coupling

Brand:
Boshart
SKU:
CSS-125-100
Rating:
(3)
Q&A:
(0)
1-1/4" x 1" Stainless Steel Insert Coupling
Magnifying glass
Hover image to zoom
$14.07 each
BOX UP & SAVE 14%
$242.00 box of 20
$12.10 each
In Stock
In Stock
Get 90 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1-1/4" x 1"
Product Highlight: Length (Inches)
4-1/4" Length
Product Highlight: Lead Free
Yes

Specs

–
Application:

Plumbing

Material:

Stainless Steel

Size:

1-1/4" x 1"

Length (Inches):

4-1/4"

Product Type:

Coupling

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 1-1/4" Stainless Steel Insert Coupling
SKU: CSS-150-125
Boshart

Product Reviews

4.67 out of 3 reviews
67% would recommend this product
4.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Well Made and Good Price

This adaptor was perfect for my custom coolant project where I needed to step down from a 1.25" hose fitting on my radiator to a 1" fitting on my engine. This fitting looks like it could last forever (knock on wood).
Rufus
Sanford NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality.

Great quality. Would buy from again.
JL
Austin TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good but barbs shallow

Good quality but barbs are shallower than desirable for hdpe.
GO
Oceanside, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy