Apply to be a TradeMaster!
Main product image of 1-1/4" Stainless Steel Insert Tee
Magnifying glass
Hover image to zoom

1-1/4" Stainless Steel Insert Tee

Brand:
Boshart
SKU:
SSTE-125
Rating:
(4)
Q&A:
(0)
1-1/4" Stainless Steel Insert Tee
Magnifying glass
Hover image to zoom
$41.83 each
In Stock
In Stock
Get 30 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1-1/4" x 1-1/4" x 1-1/4"
Product Highlight: Connection Type
Insert x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Product Type:

Tee

Application:

Plumbing

Material:

Stainless Steel

Size:

1-1/4" x 1-1/4" x 1-1/4"

Connection Type:

Insert x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Best option

Recent well line rupture, created a need for replacement, based on strength and cost, prefect for the job
Don
Gretna, Ne
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Great service
Joe
Ridgway , pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is NOT 1.25/1 or 1/4" OD

Bought two of these for a boat project and they are completely useless for my application, advertised as 1-1/4" or 1.25" OD when actual product is 1.404" OD and will split the marine grade pipe I wanted to use it on. Delivery was prompt, packaging was great and otherwise product was heavy duty, thick and very nice looking.
Poseidon the hose whisperer
Ventura California Marina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent speedy service!

Ordered tee not expecting a top quality stainless fitting as I received. Parts were quick to arrive and hi grade materials,I perform many marine upgrades and this was used to create an emergency pump out diversion option!
Capt kryptonite
Western Lake Ontario
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy