Apply to be a TradeMaster!
Main product image of 1" MPT x Insert Male Hydrant Elbow - Extra Long (Lead Free)
Magnifying glass
Hover image to zoom

1" MPT x Insert Male Hydrant Elbow - Extra Long (Lead Free)

Brand:
Boshart
SKU:
HLXL-100NL
Rating:
(0)
Q&A:
(0)
1" MPT x Insert Male Hydrant Elbow - Extra Long (Lead Free)
Magnifying glass
Hover image to zoom
$29.75 each
BOX UP & SAVE 14%
$254.50 box of 10
$25.45 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
These hydrant elbows have been manufactured with 8 serrations to allow for double clamping of the poly pipe, and have been redesigned to have a smooth 90 degree sweep elbow water channel which minimizes friction loss and allows your yard hydrant to perform to its full potential flow rate.

Specs

–
Size:

1" x 1"

Material:

Bronze

Product Type:

Elbow

Connection Type:

MNPT x Insert

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" MPT x 1" Insert Male Hydrant Elbow - Extra Long (Lead Free)
SKU: HLXL-075-100NL
Boshart

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy