Apply to be a TradeMaster!
Main product image of 1" Threaded Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom

1" Threaded Spring Loaded Check Valve, Lead Free

Brand:
Bluefin
SKU:
SLCT100
Rating:
(69)
Q&A:
(18)
1" Threaded Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$20.50 each
BOX UP & SAVE 17%
$136.64 box of 8
$17.08 each
In Stock
In Stock
Get 591 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Size: 
1"
1-1/4"

This item replaces: SLSCT100, SLSC100TLF, 17CV100NL, 150T100-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1" Threaded Spring Loaded Check Valve

Specs

–
Size:

1"

Application:

Heating

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Thread Type:

Female

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" X 10" Center to End Union Brass Tank Tee (Lead Free)
SKU: TTU100-10
Bluefin

Product Reviews

4.58 out of 69 reviews
91% would recommend this product
4.58
out of 69 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
14%
3 star
0%
2 star
1%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Excellent ordering assistance

I wasn't sure what I needed here for a well pump tank tee I was installing and I didn't have the time to search through the selections (it was close to the 6:00 pm - next day delivery deadline). Thank you for being willing to recommend this one - it was an excellent solution. I added a 1" brass EL, IPS Male x Female, to head things in the right direction, but it would have done fine just by itself - with the polypropylene pipe adapter (1" barbed x IPS Male) that I needed regardless. Thanks for your assistance and for answering all my questions!
VS

Most Liked Negative Review

Very, very noisy in my Weil-McLain Ultra Boiler application

I recently replaced a Weil McLain series 1 Ultra Boiler with a new series 4 Ultra Boiler sourced from SupplyHouse. FYI, the Ultra Boiler requires a piping scheme which hydraulically isolates the main boiler loop from all zone loops. However, as you might expect, the hydraulic separation is not perfect, so the zone circulators can and do cause pressure fluctuations in the main boiler loop. These pressure fluctuations cause this check valve, which is installed in the main boiler loop, to rattle like crazy, especially when the boiler cycles down and main boiler loop shuts off but a zone loop circulator (or circulators) continue operating. I suspect that the spring in this check valve is not sufficiently strong to not be affected by the interactions between the main boiler loop and the zone loop(s). In the old series 1 installation I used an oversized massive 1 1/2" Watts check valve mounted vertically and never had a problem with chattering caused by loop interaction. To remedy the chattering problem, I am reinstalling the old Watts check valve which is still in perfect shape even after approx. 21 years of service.
Showing 1-10 of 69 reviews

worked as planned!

After installing an Emporia Vue energy monitoring system in my home, I learned that our 5 kW electric hot water heater was cycling on every 45 minutes, 24/7, even when if we hadn't used a drop of hot water. The thermal losses were caused by a convection flow around the domestic hot water recirculating loop. Google AI recommended I use this valve, which I did, and it worked perfectly. This small change will save us about $700 per year in electricity. On minimal use days, the heater now cycles on once a day, really happy with the results.
Bern
PA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check valve cracked

The first one we installed had a Crack in it. Ordered something different 2nd time
Sam
Aspen
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check velve

Work's good
Max
Michigan
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check valve

Works great
Max
Michigan
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again when I need another one

Great product and very fast shipping
Dwayne L
Logan oh
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I give 4 stars because i have not installed

Looks like a good product
crow
washington
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase products from this company again.

Exactly what I needed, quick shipping also. 👍🍻
Mike
Pierson Fl.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Met expectations.

Replaced 1" and 3/4" chattering swing check valves with spring loaded valves. Peace and quiet!
CAD
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality Worth It

Very Happy With These I Buy Them By The Box. Great Quality Worth The Price. I Have yet to have Any Issues With The Spring Check Valves Themselves.
Jake F
Meridian ID
2 years ago
Was this review helpful to you?

Great Quality Worth It

Very Happy With These I Buy Them By The Box. Great Quality Worth The Price. I Have yet to have Any Issues With The Spring Check Valves Themselves.
Jake F
Meridian ID
2 years ago
Was this review helpful to you?

Product Q&A

18 Questions
18 Questions
ASK A QUESTION

Q: What is the length of the 3/4" valve?

Asked by Docdun 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

2.4" in length.

Was this review helpful to you?

Q: What is the length of this 1" valve? The one I am replacing is 3 1/4".

Asked by Pete 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The valve is 2 1/2" in length.

Was this review helpful to you?

Q: will this work with a garden hose configuration to prevent back flow into the pump.

Asked by Stick 13 years ago

Add your answer

* Required Field
- JD

Yes,but there may be a reduced flow rate.

Was this review helpful to you?
-

Yes but PVC would be the better solution. Stephen Cuzziere Go Green Industries

Was this review helpful to you?
-

should work fine.

Was this review helpful to you?
-

My comments are not code based, nor legal based ... however, If you use this check valve for a garden hose set up and its being pumped from a drinking water supply, and you are using the hose to spray something that has a chemical in it such as fertilizer, I'd suggest that you install 2 of these check valves about 2"-6" apart, and you locate them in a place that is not subject to being moved as the garden hose would be. (mount them very close to the water outlet, and fix them to a stake or pipe) While there are springs in the checks, bumping the hose around could allow them to open briefly.

Was this review helpful to you?
-

This product has female iron pipe size thread not hose bib threads. you can use 3/4" IPT to 3/4 hose bib thread adapter to make it work. Albert Nunez Skype: solarnrgman Capital Sun Group now offers SunPower photovoltaic panels, the highest available efficiency (up to 21%) panels available, with the best full 25 year warranty in the industry.

Was this review helpful to you?

Q: Is the spring pressure adjustable?

Asked by Jim 14 years ago

Add your answer

* Required Field
-

No, it's not adjustable.

Was this review helpful to you?
-

no.

Was this review helpful to you?
-

No.

Was this review helpful to you?
-

I don't believe it's adjustable, I think it has a set pressure release point.. Not sure what it is. Sent from my iPhone

Was this review helpful to you?
-

no, it is not adjustable

Was this review helpful to you?
-

No it is not.

Was this review helpful to you?
-

Hi Jim, I bought two of theses about a year ago. I did not see any adjustment to the spring. Our house pressure runs 35-40 pounds and I have never had a problem with flow. Good Luck Jon

Was this review helpful to you?
- IEG

No. Its pre set

Was this review helpful to you?

Q: 1. Will this valve work in a vertical position with the flow going down? What is the "crack Pressure" of the spring?

Asked by Scott 14 years ago

Add your answer

* Required Field
-

Yes, it will work in the vertical with flow going down or up. The crack pressure is low. It's really just enough to prevent convective (ghost) flow. It's not a very strong spring. I don't know an exact opening pressure rating.

Was this review helpful to you?
-

Spring loaded check valves work in any orientation. Not sure what the opening pressure of the valve is.

Was this review helpful to you?
-

Yes, this valve will work in a vertical position with the flow going down. Thats how I installed it. Will this valve work in a vertical position with the flow going down? What is the "crack Pressure" of the spring?" I do not know.

Was this review helpful to you?
-

Yes, as long as there is no vacuum break upstream; the lift pressure is maybe 12" H2O.

Was this review helpful to you?
-

Yes, as long as there is not a vacuum break installed anywhere. The left pressure is no more than a few inches of water.

Was this review helpful to you?
-

Yes, as long as there is not a vacuum break in the system, the lift pressure is about 10" H2O.

Was this review helpful to you?

Q: Can standard NPT threaded fittings be used with this valve?

Asked by JJ 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they can.

Was this review helpful to you?

Q: WHAT IS THE TEMPERATURE LIMIT OF THIS VALVE?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The temperature limit is 200 degrees.

Was this review helpful to you?
- Bryan

I don't know, but it was quiet when I started my recirc pump and as the water heater gets up to temperature, the valve starts clattering like crazy.

Was this review helpful to you?

Q: Will this check valve work with 1/2" PEX x 1/2" NPT Brass Female Adapter SKU: H040500? I bought these pieces an they have a really loose fit. Don't seem to tighten up with a lot of teflon tape.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You'll need to use an adapter that has male threads with the SLSC050T check valve (part H030500, for example). H040500 has female threads.

Was this review helpful to you?

Q: What is the spring material made of and where are these manufactured?

Asked by Scott 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The spring is stainless steel. This item is made in China.

Was this review helpful to you?

Q: I am currently using a swing gate style, on the cold supply to the hot water heater. The gate "bangs" and is extremely noisy in the house. I would like to use this to replace the swing gate? I suspect it would be much quiter then a swing style

Asked by Bill 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The spring-loaded valve will definitely make less noise, but it may still be audible on occasion.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy