Apply to be a TradeMaster!
Main product image of 2" Dial Stainless Steel Pressure Gauge - Lower Mounted (0-100 PSI)
Magnifying glass
Hover image to zoom

2" Dial Stainless Steel Pressure Gauge - Lower Mounted (0-100 PSI)

Brand:
Boshart
SKU:
PGS-100-G
Rating:
(0)
Q&A:
(0)
2" Dial Stainless Steel Pressure Gauge - Lower Mounted (0-100 PSI)
Magnifying glass
Hover image to zoom
$20.18 each
In Stock
In Stock
Get 32 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-4°F Min Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Mount
Lower

Description

–
2" Dial Stainless Steel Pressure Gauge - Lower Mounted (0-100 PSI)

Features:
  • General Purpose - not for use with oxygen
  • Accuracy: 3% - 2% - 3% Grade B
  • Stainless Steel Internals and Connection
  • 304 Stainless Steel Case w/ vent plug
  • Glycerine Filled
  • Maximum Media Temperature: 212°F
  • Ideal for use where vibration or pressure pulsation occurs
  • Bourdon Tube
  • Polycarbonate Window
  • Ambient Operating Temperature: -4 to 140°F

Specs

–
Dial Size:

2"

Connection Size:

1/4"

Max Temp (F):

140°F

Min Temp (F):

-4°F

Max Pressure (PSI):

100

Connection Type:

Threaded

PSI Range:

0-100

Mount:

Lower

Type:

Dry

Application:

Heating

Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Threaded Spring Loaded Check Valve (Stainless Steel)
SKU: 17CVSS-100
Boshart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy