Apply to be a TradeMaster!
Main product image of 1" Threaded Spring Loaded Check Valve (Stainless Steel)
Magnifying glass
Hover image to zoom

1" Threaded Spring Loaded Check Valve (Stainless Steel)

Brand:
Boshart
SKU:
17CVSS-100
Rating:
(4)
Q&A:
(0)
1" Threaded Spring Loaded Check Valve (Stainless Steel)
Magnifying glass
Hover image to zoom
$30.27 each
In Stock
In Stock
Get 55 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1"
2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Size
1" Connection
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Specifications
  • Temp Max: 180F (80C)
  • Pressure Max: 200 PSI
  • 200 PSI WOG Non-Shock - WOG pressure rating based on ambient temperature
  • Cast 304 stainless steel body and poppet
  • Viton o-ring seal

Specs

–
Size:

1"

Connection Size:

1"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Stainless Steel

Max Pressure (PSI):

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Stainless Steel Male Insert Adapter
SKU: SSMA-100
Boshart

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Service - Quality products

First off, I appreciate the quick shipping with Supply House, I live out in the country here in Colorado and Supply House has always delivered my orders quickly and with no glitches.. All products I've received are top quality, and are exactly what I expected.
Little Mac
Southern Colorado
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used in well pump pressure tank application. Works great!
Tom
NN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect and super fast shipping!

Had difficult time finding anything stainless for my plumbing needs and was excited when I found exactly what I needed and super fast shipping!!
Mz
Morristown, nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Worked as expected
Tj
Nh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy