Apply to be a TradeMaster!
Main product image of 1/2" Stainless Steel Relief Valve, Non-Adjustable, 100 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Stainless Steel Relief Valve, Non-Adjustable, 100 PSI (Lead Free)

Brand:
Boshart
SKU:
SSRVN05-100
Rating:
(2)
Q&A:
(0)
1/2" Stainless Steel Relief Valve, Non-Adjustable, 100 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$20.75 each
BOX UP & SAVE 12%
$182.70 box of 10
$18.27 each
In Stock
In Stock
Get 49 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
100 psi
Product Highlight: Connection Type
Male Threaded, Female Threaded Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes

Description

Pressure relief valves are recommended for all cold water system installations - to protect against damage to piping and pressure tanks. Set at 75 PSI, ( ± ) 15% setting accuracy, field adjustments are not recommended.

Specs

Size:

1/2"

Connection Type:

Male Threaded

Female Threaded

Pressure Set Point:

100 psi

Material:

Stainless Steel

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/4" x 3" Stainless Steel Nipple
SKU: 4004-300
Merit Brass

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works as intended

Little tape, tighten, bang. Sealed up, no problem. Will be buying again.
AJW MP/G
Bel Air Md
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Worked well shipping is always fast
Jeff
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy