Apply to be a TradeMaster!
Main product image of 1/4" MPT Square Head Stainless Steel Plug
Magnifying glass
Hover image to zoom

1/4" MPT Square Head Stainless Steel Plug

Brand:
Boshart
SKU:
SS304P-02
Rating:
(0)
Q&A:
(0)
1/4" MPT Square Head Stainless Steel Plug
Magnifying glass
Hover image to zoom
$0.75 each
In Stock
In Stock
Get 429 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1/4"
Product Highlight: Connection Type
Male Threaded Connection

Specs

–
Material:

Stainless Steel

Size:

1/4"

Connection Type:

Male Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 1/4" MPT Square Head Stainless Steel Plug
1/4" MPT Square Head Stainless Steel Plug
SKU: SS304P-02
1/4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy