Apply to be a TradeMaster!
Main product image of 1/2" - 29/32" #8 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw
Magnifying glass
Hover image to zoom

1/2" - 29/32" #8 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw

Brand:
Boshart
SKU:
SSC8708
Rating:
(0)
Q&A:
(0)
1/2" - 29/32" #8 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw
Magnifying glass
Hover image to zoom
$1.34 each
BOX UP & SAVE 11%
$11.90 box of 10
$1.19 each
In Stock
In Stock
Get 1,148 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes

Description

–
1/2" - 29/32" #8 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw

This series of marine grade clamps contains a high content of nickel providing strong corrosion resistance and is suitable for outdoor use with no shielding.

Product Specifications
  • Description - 1/2" Wide Band
  • Maximum Size - 29/32"
  • Minimum Size - 1/2"
  • Screw Material 305 Series Stainless Steel
  • Product Model Short Description New All Stainless Steel Clamps - Series 87
  • Screw Size - 5/16"

Specs

–
Product Type:

Hose Clamp

Min. Size:

1/2"

Material:

Stainless Steel

Screw Material:

Stainless Steel

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy