Apply to be a TradeMaster!
Main product image of 13/16" - 1-3/4" #20 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw
Magnifying glass
Hover image to zoom

13/16" - 1-3/4" #20 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw

Brand:
Boshart
SKU:
SSC8720
Rating:
(1)
Q&A:
(0)
13/16" - 1-3/4" #20 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw
Magnifying glass
Hover image to zoom
$1.44 each
BOX UP & SAVE 11%
$12.80 box of 10
$1.28 each
In Stock
In Stock
Get 1,921 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes

Description

–
13/16" - 1-3/4" #20 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw

This series of marine grade clamps contains a high content of nickel providing strong corrosion resistance and is suitable for outdoor use with no shielding.

Product Specifications
  • Description - 1/2" Wide Band
  • Maximum Size - 1-3/4"
  • Minimum Size - 13/16"
  • Screw Material 305 Series Stainless Steel
  • Product Model Short Description New All Stainless Steel Clamps - Series 87
  • Screw Size - 5/16"

Specs

–
Product Type:

Hose Clamp

Min. Size:

13/16"

Max. Size:

1-3/4"

Material:

Stainless Steel

Screw Material:

Stainless Steel

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Min. Size
Max. Size
Material
Screw Material
13/16"
1-3/4"
Stainless Steel
Stainless Steel

You May Also Need

13/16" - 1-1/2" #16 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw
SKU: SSC8716
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again!

I bought these for my 2015 Harley Davidson Ultra Classic. They are the right fit and size. Plus you can clamp down better. I'm using them on my heat shields for the exhaust pipes. The ones harley has are stainless, and keep breaking to brittle. These are awesome. Any one with a bike needs these.
120st screamer
New Mexico
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy