Apply to be a TradeMaster!
Main product image of 1/4" - 5/8" #4 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw
Magnifying glass
Hover image to zoom

1/4" - 5/8" #4 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw

Brand:
Boshart
SKU:
SSC8704
Rating:
(1)
Q&A:
(0)
1/4" - 5/8" #4 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw
Magnifying glass
Hover image to zoom
$1.04 each
BOX UP & SAVE 11%
$9.30 box of 10
$0.93 each
In Stock
In Stock
Get 929 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes

Description

–
1/4" - 5/8" #4 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw

This series of marine grade clamps contains a high content of nickel providing strong corrosion resistance and is suitable for outdoor use with no shielding.

Product Specifications
  • Description - 5/16" Wide Band
  • Maximum Size - 5/8"
  • Minimum Size - 1/4"
  • Screw Material 304 Series Stainless Steel
  • Product Model Short Description New All Stainless Steel Clamps - Series 2-87
  • Screw Size - 1/4"

Specs

–
Product Type:

Hose Clamp

Min. Size:

1/4"

Max. Size:

5/8"

Material:

Stainless Steel

Screw Material:

Stainless Steel

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Min. Size
Max. Size
Material
Screw Material
CURRENT ITEM
Product Image of 1/4" - 5/8" #4 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw
1/4" - 5/8" #4 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw
SKU: SSC8704
(1)
1/4"
5/8"
Stainless Steel
Stainless Steel

You May Also Need

1-1/16" - 2" #24 Stainless Steel Worm Gear Hose Clamp w/ Stainless Steel Screw
SKU: SSC8724
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy this clamp again.

Used it on my expandable hose to fix water leak of joint piping. Works great, no leak when this clamp was used on 1/4 inch pipe connections.
Sammy
Fairfax Station, V
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy