Apply to be a TradeMaster!
Main product image of 1/2" 304 Stainless Steel Expansion PEX x 1/2" Female 90-Degree Drop Ear Elbow
Magnifying glass
Hover image to zoom

1/2" 304 Stainless Steel Expansion PEX x 1/2" Female 90-Degree Drop Ear Elbow

Brand:
Boshart
SKU:
SSCEP-DE05
Rating:
(0)
Q&A:
(0)
1/2" 304 Stainless Steel Expansion PEX x 1/2" Female 90-Degree Drop Ear Elbow
Magnifying glass
Hover image to zoom
$6.85 each
BOX UP & SAVE 8%
$157.75 box of 25
$6.31 each
In Stock
In Stock
Get 84 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Thread Type
Female Thread Type

Description

–
Boshart’s Stainless Steel Cold Expansion PEX fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • Size: 1/2"
  • Fitting Type: Drop Ear 90° Elbow
  • Connection Type: CE PEX x FPT
  • Temperature Range: Up to 400°F (204°C)
  • Maximum Pressure Rating: 200 PSI
  • Product Model Short Description New Stainless: Steel Cold Expansion PEX Fittings

Specs

–
Size:

1/2"

Material:

Stainless Steel

PEX Size:

1/2"

Tubing Compatibility:

PEX

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy