Apply to be a TradeMaster!
Main product image of 1/2" 304 Stainless Steel Expansion PEX Elbow
Magnifying glass
Hover image to zoom

1/2" 304 Stainless Steel Expansion PEX Elbow

Brand:
Boshart
SKU:
SSCEP-E05
Rating:
(5)
Q&A:
(0)
1/2" 304 Stainless Steel Expansion PEX Elbow
Magnifying glass
Hover image to zoom
$4.47 each
BOX UP & SAVE 8%
$103.00 box of 25
$4.12 each
In Stock
In Stock
Get 169 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Standards Met
CUPC , NSF 372, NSF 61, CSA B137.5, ASTM F1960 Standards Met
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel Cold Expansion PEX fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F1960 PEX cold & hot water distribution systems
  • Size: 1/2"
  • For use with PEX-A tubing utilizing a expansion PEX system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Standards Met:

CUPC

NSF 372

NSF 61

CSA B137.5

ASTM F1960

Connection Type:

Expansion PEX x Expansion PEX

Size:

1/2"

Material:

Stainless Steel

PEX Size:

1/2"

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I like the long sweep curve

i really like these SS smooth sweep elbows. especially if going in walls. i'm no Fluids engineer but the longer 90 sweep curve seems like it should allow more laminar flow. Plus can clampdown with fewer concerns.
Pexey
NC
8 months ago
Was this review helpful to you?

Probably stay plastic fittings

Casting powder inside fitting not sure if it will flush out but probably not great to have in water supply
Rib
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strong stainless fittings

Peace of mind over the poly elbows for a reasonable up charge. . Radius is a bit bigger. Stainless for the acidic well water brass or copper eat after a few years. Decent price vs local
Steve
Gaithersburg, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect elbow!

Fine tolerances, perfect shape for an elbow. Keeps flow rate high. Much more durable than plastic or even brass elbows.
MF
Waldport, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Your SS slow 90° pex-a are the best.

I don't like using 90° pex fittings at all, just bend the pex-a from one place to another. But every once in a while I need to use a 90°. Your SS 90's slow turn don't slow down the water flow at all. I highly recommend them in places where you just have to use them. JG
JG
Ferndale wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy