Apply to be a TradeMaster!
Main product image of 3/4" 304 Stainless Steel Expansion PEX Elbow
Magnifying glass
Hover image to zoom

3/4" 304 Stainless Steel Expansion PEX Elbow

Brand:
Boshart
SKU:
SSCEP-E07
Rating:
(5)
Q&A:
(0)
3/4" 304 Stainless Steel Expansion PEX Elbow
Magnifying glass
Hover image to zoom
$8.92 each
BOX UP & SAVE 8%
$205.25 box of 25
$8.21 each
In Stock
In Stock
Get 365 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
3/4"
1"
Connection Type: 
Expansion PEX x Expansion PEX
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Standards Met
CUPC , ASTM F1960, CSA B137.5, NSF 372, NSF 61 Standards Met
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel Cold Expansion PEX fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F1960 PEX cold & hot water distribution systems
  • Size: 3/4"
  • For use with PEX-A tubing utilizing a expansion PEX system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Connection Type:

Expansion PEX x Expansion PEX

Standards Met:

CUPC

ASTM F1960

CSA B137.5

NSF 372

NSF 61

Size:

3/4"

Material:

Stainless Steel

PEX Size:

3/4"

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Love the long sweep. Never a leak.

These are my go-to fittings for pex installations where I may need to reuse fittings during system maintenance. No fluid noise at higher velocities with the long sweep.
Arlec01
SE Michigan
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stainless and a good flow sweep for a laminar 90

Just installed in a few critical turns in a complete home plumbing remodel. The 1" version on pex an out of the pressure tank to the filter and trunk distribution wall installed well and the 1960 barb is holding the 60 psi. I wish I'd discovered these earlier where i installed brass tees and elbows at potential stress connections. Will be using a combination of elbows and tees to make a couple of custom manifolds for a new addition. The versatility they provide with rotation is better than the EP fixed versions.
Pexey
Siloam, NC
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Gentle Sweep. Well made.

Nice for use in hydronic loops. Gentle bend reduces pressure drop and turbulence.
Alec01
SE Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gentle bend

Works great for expansion PEX-A.
Alrec01
SE Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Stainless Pex A Fittings

I didn't want to use brass or plastic 90s so I ordered these and they work great. Long radius to minimize flow restriction. Very satisfied with my purchase. SupplyHouse shipped then very fast!
JS
Dothan, ALK
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy