Apply to be a TradeMaster!
Main product image of 1/2" 304 Stainless Steel Expansion PEX 1960 Ball Valve
Magnifying glass
Hover image to zoom

1/2" 304 Stainless Steel Expansion PEX 1960 Ball Valve

Brand:
Boshart
SKU:
SSCEPBV-05
Rating:
(1)
Q&A:
(0)
1/2" 304 Stainless Steel Expansion PEX 1960 Ball Valve
Magnifying glass
Hover image to zoom
$12.86 each
BOX UP & SAVE 8%
$236.60 box of 20
$11.83 each
In Stock
In Stock
Get 98 Fri, Oct 16
Order by today, receive Friday
Size: 
1/2"
1/2"3/4"1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Standards Met
CUPC , NSF 372, ASTM F1960, CSA B137.5, NSF 61 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel Cold Expansion PEX Ball Valves are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F1960 PEX cold & hot water distribution systems
  • Size: 1/2"
  • For use with PEX-A tubing utilizing a expansion PEX system
  • Maximum Pressure Rating: 600 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Standards Met:

CUPC

NSF 372

ASTM F1960

CSA B137.5

NSF 61

Size:

1/2"

Material:

Stainless Steel

PEX Size:

1/2"

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

A Small Price for an Upgrade

A DIYer who has redone their entire house. We have well water and the traditional choices are brass or plastic - good in most cases. This is our forever home and a small amount more per fitting works for me when each fitting is the most likely failure point. When we had to remove the old copper pipe and intended to go forward with PEX this was the obvious choice, since the less the copper / brass that you have those are the most likely places for corrosion to occur. All of the Boshart Stainless Steel fittings worked perfectly. We will watch to see if they have any issues, but most of the fittings are exposed and we will be able to monitor them for any issues. If all of these fittings are really 50+ years (the life of the whole system), a dollar or less for each fitting is a no brainer.
Dave
Holland Township, NJ
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy