Apply to be a TradeMaster!
Main product image of 1/2" Stainless Steel Full Port Push Fit Ball Valve, 300 PSI CWP  (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Stainless Steel Full Port Push Fit Ball Valve, 300 PSI CWP (Lead Free)

Brand:
Boshart
SKU:
SSPFBV-05
Rating:
(0)
Q&A:
(0)
1/2" Stainless Steel Full Port Push Fit Ball Valve, 300 PSI CWP  (Lead Free)
Magnifying glass
Hover image to zoom
$13.97 each
In Stock
In Stock
Get 17 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

Boshart's Stainless Steel Push Fit Ball Valves are designed for use on copper, CPVC, PEX PE-RT & HDPE piping in plumbing and hydronic heating systems. Approved for use in both underground and behind- the-wall applications (with proper wrapping to prevent corrosion). Eliminates need for soldering, crimping, or solvent welding, making them perfect for repairs in wet, hazardous or hard-to-reach locations. Valves come complete with stiffeners for PEX, PE-RT & HDPE piping, which can be removed for copper installations. Additionally, these valves are reusable and easily disassembled using the plastic disconnect tool.


Features: 

  • Ball Material: Stainless Steel
  • Size: 1/2"
  • Handle Type: Locking
  • Design: Full Port
  • Seat Material: PTFE
  • Connection Type: Push Fit
  • Handle Material: 304 SS / PVC Sleeve
  • Primary Material: 304 Stainless Steel
  • Temperature Range: 33.8°F (1°C) to 200°F (93°C)
  • Maximum Pressure Rating: 300 PSI CWP at 100°F (37.8°C); 200 PSI at 200°F (93°C)
  • Stem Packing Material: Nitrile Rubber
  • Port Size: 0.76 INCH

Specs

–
Material:

Stainless Steel

Lead Free:

Yes

Port Type:

Full Port

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy