Apply to be a TradeMaster!
Main product image of 1" 304 Stainless Steel Full Port Push Fit Ball Valve, 300 PSI CWP (Lead Free)
Magnifying glass
Hover image to zoom

1" 304 Stainless Steel Full Port Push Fit Ball Valve, 300 PSI CWP (Lead Free)

Brand:
Boshart
SKU:
SSPFBV-10
Rating:
(0)
Q&A:
(0)
1" 304 Stainless Steel Full Port Push Fit Ball Valve, 300 PSI CWP (Lead Free)
Magnifying glass
Hover image to zoom
$32.99 each
In Stock
In Stock
Get 38 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow

MANUALS (3)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
NSF 61, ANSI 61, ANSI 372, NSF 372 Standards Met
Product Highlight: Fitting System Compatibility
Push Fit

Description

–
Boshart's Stainless Steel Push Fit Ball Valves are designed for use on copper, CPVC, PEX PE-RT & HDPE piping in plumbing and hydronic heating systems. Approved for use in both underground and behind- the-wall applications (with proper wrapping to prevent corrosion). Eliminates need for soldering, crimping, or solvent welding, making them perfect for repairs in wet, hazardous or hard-to-reach locations. Valves come complete with stiffeners for PEX, PE-RT & HDPE piping, which can be removed for copper installations. Additionally, these valves are reusable and easily disassembled using the plastic disconnect tool.

Specifications:
  • Ball Material: Stainless Steel
  • Size: 1"
  • Handle Type: Locking
  • Design: Full Port
  • Seat Material: PTFE
  • Connection Type: Push Fit
  • Handle Material: 304 SS / PVC Sleeve
  • Primary Material: 304 Stainless Steel
  • Temperature Range: 33.8°F (1°C) to 200°F (93°C)
  • Maximum Pressure Rating: 300 PSI CWP at 100°F (37.8°C); 200 PSI at 200°F (93°C)
  • Stem Packing Material: Nitrile Rubber
  • Port Size: 0.98"

Specs

–
Application:

Heating

Plumbing

Standards Met:

NSF 61

ANSI 61

ANSI 372

NSF 372

Fitting System Compatibility:

Push Fit

Connection Method:

Push-Fit

Material:

Stainless Steel

PEX Size:

1"

Size:

1"

Connection Type:

Push-Fit x Push-Fit

Max Pressure (PSI):

300

Lead Free:

Yes

Max Water Temp (°F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy