Apply to be a TradeMaster!
Main product image of 1-1/4" x 13" MPT Solid Brass Tank Tee Package, 40-60 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" x 13" MPT Solid Brass Tank Tee Package, 40-60 PSI (Lead Free)

Brand:
Boshart
SKU:
TFP-2TK132J24NL
Rating:
(8)
Q&A:
(1)
1-1/4" x 13" MPT Solid Brass Tank Tee Package, 40-60 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$124.68 each
BOX UP & SAVE 10%
$671.52 box of 6
$111.92 each
In Stock
In Stock
Get 42 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–

This Solid Brass Tank Tee Package consist of:

  • (1) 2-07TK-13-2: 1-1/4" x 13" Centre to End Solid Brass Tank Tee
    • Tank Connection: 1-1/4" MPT
    • In-Line Connection: 1-1/4" MPT x 1" FPT
    • Centre End Length: 13"
    • Drain/Relief Ports: (2) 3/4"
    • Accessory Ports: (2) 1/4"
  • (1) 082BD-07: Sediment Faucet, 3/4"
  • (1) PG-100: Pressure Gauge - 2" Dial
    • PSI Range: 0-100
    • Connection: Brass
    • Operating Temperature: 32°F-104°F
  • (1) 9013FSG2J24: Pressure Switch
    • Standard Duty Switch
    • Pressure Setting (Close-Open): 40-60
    • Connection: 1/4" FPT
  • (1) BRN-0230: 1/4" x 3" Red Brass Nipple
  • (1) RVNB07-075: Relief Valve
    • Size (In): 3/4" MPT
    • Size (Out): 1/2" FPT
    • Factory Pressure Setting: 75 PSI
    • Brass Body
    • Max. Operating Temperature: 140°F

NOTE: Image depicted may not be reflective of actual package

Specs

–
Application:

Accessory

Package Type:

Tank Tee Package

Tank Connection:

1-1/4" MPT

Material:

Brass

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

DuraBase Tank Spacer for 22" & 26" Steel Stand Models
SKU: DURABASE-22
Amtrol

Product Reviews

4.75 out of 8 reviews
86% would recommend this product
4.75
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Doesn't come with brass nipple shown

No brass nipple, otherwise as shown.
Jeff
Minnesota
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed. Great quality.

Full setup for pressure tank. Comes complete so don't have to order individual parts.
J
Doylestown, PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality brass tank Tee

I installed this along with a new WellXTrol tank from supplyhouse. The Tee is great, casting and threads clean, and the switch and gauge both seem good. The only issue was this is advertised as a 40/60, but the one I received was set at 30/50 and written as 30/50 on the sticker on the inside of the switch. No big deal - a few turns of the socket adjusting the pressure setting and it was 40/60.
AdamB
Ithaca, NY
2 years ago
Was this review helpful to you?

One stop shopping.

Everything needed to install new tank.
Charlie
49686
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

Received this item in excellent condition. Quality Product. I ordered this item in the PM and received it the next day, WOW!
mackshack
LaPorte, IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as described

Product was just as it was described. All was of good quality. Supply house has been great to work with. Had one small issue with shipping and it was corrected without hesitation or question.
Super K
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Everything was as shown and good quality
none
Elfrida Az.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This tee kit made for an easy install.

Having the tee kit shipped to my house, saved me extensive time that I would otherwise had to have taken to go locate all the parts needed. My local plumbing supply stores are located over 20 miles from my home.
DIY ' er Retired
Flint, Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: 1.25 well package - 40/60 what brand pressure switch is included in package

Asked by lance 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It includes a Square D Pumptrol pressure switch.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy