Shop Resideo Sale
Main product image of WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Steel Stand)
Magnifying glass
Hover image to zoom

WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Steel Stand)

Brand:
Amtrol
SKU:
WX-251
Rating:
(48)
Q&A:
(3)
WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Steel Stand)
Magnifying glass
Hover image to zoom
$1,236.06 each
In Stock
In Stock
Get 9 Tue, Nov 17 - Thu, Nov 19

Lift Gate

–
This product weighs 87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
62 Gallons
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Height
46-3/4"
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
Amtrol WX-251 (145S10) 62 Gal WELL-X-TROL Well Tank (Stand) is a pre-pressurized diaphragm well tank for residential and light commercial systems, built to reduce pump cycling and stabilize water pressure.

Key Features:
  • Tank volume 62 gallons
  • Factory precharge 38 PSIG
  • Maximum working pressure 150 PSIG
  • Maximum operating temperature 200°F
  • Heavy-duty butyl diaphragm
  • Antimicrobial liner
  • High strength steel shell with Tuf-Kote HG Blue finish
  • Stainless steel system connection
  • Warranty 7-year limited

Compatibility & Applications:
  • For larger residential or light commercial well systems within the WELL-X-TROL stand family.

Installation & Operation Notes:
  • Install upright on a level surface.
  • Use a relief valve matched to pump capacity.

Maintenance & Troubleshooting:
  • Precharged diaphragm design.

Specs

–
Tank Volume:

62 Gallons

Max Accept. Factor:

0.55

Connection Size:

1-1/4"

Precharged PSI:

38 psi

Max Pressure (PSI):

150

Height:

46-3/4"

Diameter (Inches):

22"

Weight (lbs):

92 lbs

Warranty:

7 Year Limited

Max Temp (F):

200°F

Coating:

Blue Enamel

Shell Material:

Steel

Diaphragm Material:

Heavy Duty Butyl

Liner Material:

Virgin Polypropylene

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Tank Volume
Diameter (Inches)
CURRENT ITEM
Product Image of WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Steel Stand)
WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Steel Stand)
SKU: WX-251
(48)
62 Gallons
22"

You May Also Need

Product Reviews

4.79 out of 48 reviews
98% would recommend this product
4.79
out of 48 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
10%
3 star
2%
2 star
2%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Pressure Tank

The pressure tank came properly situated for shipping. The tank was undamaged and ready for installation. It is performing it's intended function perfectly. I bought a larger tank for my house to aliveate pressure drops when multiple water demands happen at once. Everthing is working as intended. I bought all accesories from Supply House except the pipe I needed. All of it arrived on time and works flawlessly in combination.
VS

Most Liked Negative Review

Not happy with installation

I purchased this product a week ago and installed it yesterday. The elbow at the bottom did not properly align with the side hole for the tee access so we had to enlarge it by a 1/4" with a metal grinder. This was supposed to be a top of the the line tank and is certainly priced as such so I was disappointed. I cannot yet talk about the actual performance of the tank yet.
Showing 1-10 of 48 reviews

Warranty claim that was simple and straightforward

Tank is good, I just got one of the few that had an issue. Warranty claim was easy and they shipped a new tank quickly and with no hassles. Would recommend the tank and SupplyHouse.
CB
Shreveport, Louisiana
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Iffy tank, great customer service

The bladder failed in this tank in less than 2 years… BUT Amtrol processed my warranty claim over the phone and SupplyHouse shipped me out a replacement almost immediately. They also covered the freight charge, so the warranty claim cost me $0. Hopefully better luck with this one.
Jim
Florida
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Incredible Service and Support

I had a warranty claim that was taken care of faster than I could blink and the staff was incredible to work with. Thank you and I will definitely recommend SupplyHouse.com to friends and family.
Me
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Warranty Support period!

I purchased a WX-251 Amtrol Well pressure tank through Supply House less than 2 years ago - and it unfortunately failed with some kind of leak in the bladder. But one call to Supply House after chatting with the Amtrol folks and I had a brand new replacement tank delivered in less than a week. No hassle, no jumping through hoops. Kudos to both Amtrol and to Supply House for standing behind the product and getting a replacement to me quickly, efficiently and, most important - EASILY! I'm a fan!!!!!
CV
Fountain Hills, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House Did Good

The tank is on our domestic well water system. It is a replacement for a 3.5 year old unit. Supply House processed the order, had it shipped and delivered right on time. The only issue was my initial conversation with the Supply House representative. I think the agent thought I was a novice not someone with over 30 years experience. After a little discussion everything was ironed out Over all a very good experience.
Reddog
Tecumseh, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy to install. Replaced the 23 yr old same brand & model.
I have a well
Davisburg, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

Old tank rusted out on the bottom so I got this one to replace the old 20gal welrol. It shipped perfectly well secured on a pallet. Installed same day with ease since all the fittings arrived from supply house ahead of the tank. Very pleased.
Mark
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience from making that first call to delivery

Tatinma, (spelling?) at customer service put u guys over the top along with your price! Product was received in good shape!
Jacoby
Pawling, New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far works like it supposed to

The delivery was executed perfectly and on time. The tank was in a box and it was secured to a pallet. I'm very happy with the supply house and will for sure look forward to buying more products from them.
Wally
Miami Fl.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely use this company again

I had to go through 3 different suppliers before finding this one that totally delivered on quality, match up and quick delivery for true value!
Lb
Moultonborough nh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is it OK to connect the WX-251 to a brass tee package? I am concerned with the possibility of a galvanic reaction / corrosion? Thank you. JohnH

Asked by John 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This tank is perfectly fine to connect a brass tank tee package to, such as part number TFP-2TK132UNL.

Was this review helpful to you?

Q: What is the normal air pressure in a WX251 well water tank and should the tank be empty before air is added to the tank?

Asked by scorP007 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The WX-251 is precharged to 38 psi. The tank should be drained before adjustment.

Was this review helpful to you?

Q: what does mac accept. factor mean

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The acceptance factor indicates the amount of water stored in the tank at a given range (i.e. 40 to 60 psi). It is used in sizing a well tank.

Was this review helpful to you?
- Mr. Scott

It says how much of the tank volume is useful for your pressure range. For example, say you have a 10 gallon pressure tank with an acceptance factor of 0.7 for the 30 / 50 PSI pressure range. 10 gal x 0.7 = 7 gallons 'useful' volume for that pressure range. Or: pumping 7 gallons of water into it, starting at 30 PSI, will take it up to 50 PSI. Taking 7 gallons back out will take it back down to 30 PSI. A larger (tank capacity X acceptance factor) means your pump kicks on less often.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy